Order Entry
Austria
ContactUsLinkComponent
Eppendorf Tubes® Microtubes with Snap Cap, 5,0 ml
Eppendorf Tubes® Microtubes with Snap Cap, 5,0 ml
Supplier:  EPPENDORF
   Sustainable Options Available
Certificates
undefined
Eppendorf Tubes® Microtubes with Snap Cap, 5,0 ml
Supplier:  EPPENDORF
   Sustainable Options Available
Certificates

Specifications

  • Catalog No:
  • 525-0797
  • 525-1044
  • 525-0795
  • 525-0743
  • 525-0796
  • 525-0671
  • 525-0794
  • Autoclavable:
  • When open 121 °C, 20 min
  • When open 121 °C, 20 min
  • When open 121 °C, 20 min
  • When open 121 °C, 20 min
  • When open 121 °C, 20 min
  • When open 121 °C, 20 min
  • When open 121 °C, 20 min
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Max. RCF:
  • 25000×g
  • 25000×g
  • 25000×g
  • 25000×g
  • 25000×g
  • 25000×g
  • 25000×g
  • Operating temperature range:
  • −86...100 °C
  • −86...100 °C
  • −86...100 °C
  • −86...100 °C
  • −86...100 °C
  • −86...100 °C
  • −86...100 °C
  • Volume:
  • 5,0 ml
  • 5,0 ml
  • 5,0 ml
  • 5,0 ml
  • 5,0 ml
  • 5,0 ml
  • 5,0 ml
  • Environmental certification:
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001

Specifications

Frequently Bought Together