Order Entry
Austria
ContactUsLinkComponent
BradyJet J4000-EU-BWSPWID Label Printer, Colour, with Product and Wire ID Software
BradyJet J4000-EU-BWSPWID Label Printer, Colour, with Product and Wire ID Software
Catalog # BRDY310389
Supplier:  Brady
undefined
BradyJet J4000-EU-BWSPWID Label Printer, Colour, with Product and Wire ID Software
Catalog # BRDY310389
Supplier:  Brady

Specifications

  • Description:
    Label printer, colour, BradyJet J4000-EU-BWSPWID, with Product and Wire ID Software, EU-plug
  • Model:
    J4000-EU-BWSPWID
  • Print resolution:
    4800 dpi
  • Materials supported:
    Continuous and die-cut
  • Computer requirements:
    PC
  • Print width:
    209,55 mm (max.)
  • Power supply:
    AC adaptor
  • Connections:
    USB; ethernet
  • Printer:
    Full Colour
  • Print method:
    Inkjet
  • Print speed:
    5000 max. labels/day
  • Pk:
    1
  • For:
    Asset tracking; component and equipment labelling; general identification; general identification; warehouse marking

Specifications

About this item

This industry inkjet workhorse creates up to 5000 impactful full-colour labels per day up to 203,20 mm wide on continuous or die-cut material.

  • Full colour
  • Long-lasting
  • 5000 labels per day

Ideal for a wide variety of applications in safety, including lean/5S, lockout tagout, instructional or safety chemical labelling for handling, storage or transport, as well as lab settings. Contains the colour options you need to create ANSI, GHS, ISO, BS5609 and arc flash compliant labels. Streamline storage by only needing to stock white label material and print only what you need, when you need it, in photo-quality full colour every time.

Easily print PDFs or from third-party software packages with the optimised Windows driver. 1-click label part recognition and setup with Brady workstation product and wire ID software suite.

Certifications: CE; C-UL US; FCC Class A; RoHS directive 2011/65/EU; UL listed for US.
Delivery: (1) BradyJet J4000 printer; (1) power cord; (1) CMY ink cartridge with built-in printhead; (1) pack of 2 ink cartridge storage caps; (1) media starter roll 101,60 mm wide B-2595 vinyl; (1) USB cord; (1) USB Flash drive with product information; (1) Brady work station PWID suite.