tempmate® M2T Multi-Use Temperature Data Logger
Product Details & Documents
Intuitive multi-use temperature logger for reliable low-cost cold chain monitoring. For temperature and humidity recording with internal or external temperature and humidity sensor, multifunction display and automatic PDF report generation.
- Product-related temperature monitoring along the entire cold chain, in warehouses or fridges
- Cost-effective and reliable
- Smart design, intuitive operation
- Waterproof and food compatible
- Free available software for individual logger configuration
- Detailed PDF report including graph and table
- Multifunction display with battery indicator
tempmate.®-M2 loggers are specially designed for temperature and/or humidity monitoring in pharmaceutical cold chain logistics. As preprogrammed device tempmate.®-M2 can be instantly used to control your temperature sensitive consignment. The PDF report created contains detailed information such as data curve, every single measurement as a table and statistical information. With the optional free available tempbase.®2 software, you can ensure individual logger configuration and detailed data analysis or data management is also possible. Moreover, the device does not require labeling per IATA's dangerous goods regulations.
Certifications: EN 12830, CE, RoHS.
Documents
Specifications
- Range:–30...+70 °C
- Resolution:0,1 °C
- Description:Multi-use data logger, temperature, no alarm limits set
- Seq:01
- Accuracy:±0,3 °C (at –20...+ 40 °C, other 0,5 °C)
- Cat. No.:620-2826
- Protection class:IP 65
- Data memory - No. of readings:60000 values
- W×D×H:100×53×12 mm
- Batteries:CR2450 (replaceable by customer)
- Interface:USB
- Weight:54 g
- Sensor:Ambient light sensor
Accessories
Product Information
- Catalog #AvailabilityPrice
- Magnetic wall mount bracket for tempmate.®-M2Magnetic wall mount bracket for tempmate.®-M2IMECM2B-100Log in for availability1 * 1 ST - 14,80 €
Product Information
- Catalog #AvailabilityPrice
- tempmate.®-M2 External digital PT100 temperature sensor; 1,2 m length, –80...+200 °Ctempmate.®-M2 External digital PT100 temperature sensor; 1,2 m length, –80...+200 °CIMECM2S-300Log in for availability1 * 1 ST - 68,60 €
Product Information
- Catalog #AvailabilityPrice
- tempmate.®-M2 external T-sensor –40...+90 °C HQ digital temperature sensor, 1,2 m lengthtempmate.®-M2 external T-sensor –40...+90 °C HQ digital temperature sensor, 1,2 m lengthIMECM2S-100Log in for availability1 * 1 ST - 22,80 €
Product Information
- Catalog #AvailabilityPrice
- tempmate.®-M2 external T/rH-sensor –40...+90 °C HQ digital temperature/humidity sensor 1,2 m length, 0 - 100% RHtempmate.®-M2 external T/rH-sensor –40...+90 °C HQ digital temperature/humidity sensor 1,2 m length, 0 - 100% RHIMECM2S-200Log in for availability1 * 1 ST - 26,20 €
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



