Order Entry
Austria
ContactUsLinkComponent
tempmate® i1 Single Use Indicator, 1 to 40 °C no start delay, no alarm delay
tempmate® i1 Single Use Indicator, 1 to 40 °C no start delay, no alarm delay
Catalog # IMECI1CS400
Supplier:  tempmate
undefined
tempmate® i1 Single Use Indicator, 1 to 40 °C no start delay, no alarm delay
Catalog # IMECI1CS400
Supplier:  tempmate

Specifications

  • Range:
    –20...+50 °C
  • Protection class:
    IP 67/NEMA 6
  • W×D×H:
    33×50×5 mm
  • Weight:
    10 g
  • Accuracy:
    ±0,5 °C
  • Pk:
    40

Specifications

About this item

Single use temperature indicator for reliable low-cost cold chain monitoring.

  • Product-related temperature monitoring along
  • the entire cold chain
  • Cost-effective and reliable
  • Smart design, intuitive operation
  • Waterproof and food compatible
  • No additional hardware or software required
  • Storage time four years
  • Intelligent LEDs for status monitoring

tempmate.®-i1 indicators are specially designed for temperature monitoring in pharmaceutical cold chain logistics. As preprogrammed device tempmate.®-i1 can be instantly used to control your temperature sensitive consignment. By comparison to chemical indicators, the three LED's at the frontside of the electronic indicator gives you a fast and clear feedback of your goods condition.

Certifications: MSDS, CE.