BIOFLOAT™ 384-well Cell Culture Spheroid Plate (U-bottom)
Catalog # FCELF224384-6
Supplier: FACELLITATE
Specifications
- Colour:Clear
- Description:BIOFLOAT™ 384-well plates, round (U-bottom), polystyrene, 16×24 array
- Dimensions:127.7×85.5×14.4 mm
- Pk:24 SET
- Well volume:90 µl
Specifications
About this item
The BIOFLOAT™ 96-well plate outperforms existing products by its anti-adhesive properties.
- Rapid: Spheroids are formed very fast
- Round: The spheroids are highly uniform and allow for perfect data consistency
- Reliable: The reliable quality of the BIOFLOAT™ surface makes it a premium product for spheroid and organoid culture
The BIOFLOAT™ 96-well plate provides a highly defined, fully inert, and cell-repelling surface.
Temperature range: – 20 to + 50 °C
Certifications: The product does not use any rawmaterials of animal or biological origin and therefore does not have TSE/BSE.
The polymer raw materials used for coating plates were positively evaluated for quality consistency using GPC, GC-MS and NMR spectroscopy.
The sterile, non-pyrogenic/endotoxin-free, non-cytotoxic, DNase-/RNase-/DNA-free multi-well plates were coated using pipetting robots. Coated plates were sterilised by electron beam irradiation.
The polymer raw materials used for coating plates were positively evaluated for quality consistency using GPC, GC-MS and NMR spectroscopy.
The sterile, non-pyrogenic/endotoxin-free, non-cytotoxic, DNase-/RNase-/DNA-free multi-well plates were coated using pipetting robots. Coated plates were sterilised by electron beam irradiation.
Packaging: Bag of 4 plates per pack.
Caution: Research use only. Not intended for diagnostic or therapeutic use.