Order Entry
Austria
ContactUsLinkComponent
Robust Temperature Data Logger, EBI 12-T100
Robust Temperature Data Logger, EBI 12-T100
Supplier:  EBRO
Certificates
undefined
Robust Temperature Data Logger, EBI 12-T100
Supplier:  EBRO

Specifications

  • Catalog No:
  • EBRO1340-6600-EX
  • EBRO1340-6600
  • EBRO1340-6600-0100
  • Model:
  • EBI 12-T100-EX
  • EBI 12-T100
  • EBI 12-T100-Eyelet
  • Sensor:
  • PT1000, class A
  • PT1000, class A
  • PT1000, class A
  • Protection class:
  • IP 68
  • IP 68
  • IP 68
  • Recording intervals:
  • 250 ms - 24 hrs.
  • 250 ms - 24 hrs.
  • 250 ms - 24 hrs.
  • Weight:
  • 90 g
  • 90 g
  • 90 g
  • Data memory - No. of readings:
  • 100320
  • 100320
  • 100320
  • Batteries:
  • Lithium battery, 3,6 V
  • Lithium, 2× BR1225A, 3 V user-replaceable
  • Lithium battery, 3,6 V

Specifications

Software and readout station

Product Information

Frequently Bought Together