Order Entry
Austria
ContactUsLinkComponent
Cole-Parmer® RV-200 Rotary Evaporators
Cole-Parmer® RV-200 Rotary Evaporators
Supplier:  Cole Parmer
Certificates
undefined
Cole-Parmer® RV-200 Rotary Evaporators
Supplier:  Cole Parmer

Specifications

  • Catalog No:
  • STUA52411-95
  • STUA52411-93
  • Rotation speed:
  • 20 - 300 rpm
  • 20 - 300 rpm
  • Vacuum:
  • 8 mbar (Maximum)
  • 8 mbar (Maximum)
  • Bath capacity:
  • 5,4 L
  • 5,4 L
  • Timer:
  • 5999 minutes
  • 5999 minutes
  • Temperature range:
  • 5...99 °C
  • 5...99 °C
  • Power:
  • 220 VAC, 50/60 Hz, 1000 W
  • 220 VAC, 50/60 Hz, 1000 W
  • Flask size:
  • 2 L*
  • 2 L*
  • Display:
  • Digital
  • Digital
  • Condenser:
  • Vertical
  • Vertical

Specifications

Related Information

Frequently Bought Together