Order Entry
Austria
ContactUsLinkComponent
Static Conductive Crushproof Suction Hose Assembly
Static Conductive Crushproof Suction Hose Assembly
Catalog # TIGV383440G
Supplier:  TIGER-VAC
Static Conductive Crushproof Suction Hose Assembly
Catalog # TIGV383440G
Supplier:  TIGER-VAC

Specifications

  • Colour:
    Black
  • Description:
    Static conductive crushproof suction hose assembly, 38 mm hose cuff and 50 mm hose cuff
  • Length:
    3 m
  • Pk:
    1

Specifications

About this item

  • Material of construction: Conductive plastic
  • Connection type: Pressure fit
  • Application: Industrial