Order Entry
Austria
ContactUsLinkComponent
AutoKjel Autosampler for VELP UDK 169 Automatic Kjeldahl Nitrogen Protein Analyser
AutoKjel Autosampler for VELP UDK 169 Automatic Kjeldahl Nitrogen Protein Analyser
Catalog # 709-0140
Supplier:  VELP SCIENTIFIC
undefined
AutoKjel Autosampler for VELP UDK 169 Automatic Kjeldahl Nitrogen Protein Analyser
Catalog # 709-0140
Supplier:  VELP SCIENTIFIC

Specifications

  • Description:
    AutoKjel autosampler, 830×1730×640 mm
  • Power supply:
    2250 W
  • Weight:
    131 kg
  • Pk:
    1

Specifications

About this item

The UDK 169 and AutoKjel Kjeldahl analyser has been developed for continuous operation, providing the maximum sample throughput and data processing automation.

  • Developed for continuous operation
  • Provides maximum sample throughput and data processing automation

The UDK 169 used in combination with the AutoKjel autosampler, for a highly productive system, is capable of autonomously processing up to 24 samples with standard test tubes (250 ml) or 21 Jumbo test tubes (400 ml). Sample tubes are taken from the carousel and fed directly into UDK 169 for further processing and reliable results, allowing the unit to operate in complete safety and with extreme ease, without requiring an attendant.

Ordering information: Supplied with 24-position (250 ml test tube) carousel, 24×250 ml test tubes (included with AutoKjel), charge and discharge tubes with sensor, tanks (2×20 litres, 1×10 litres, 1×5 litres), kit to upgrade UDK 169, 21-position carousel, 400 ml test tubes (optional).