Order Entry
Austria
ContactUsLinkComponent
 
BIOFLOAT™ 24-Well Cell Culture Spheroid Plate (F-Bottom)
  FCELF202303
undefined
BIOFLOAT™ 24-Well Cell Culture Spheroid Plate (F-Bottom)
  FCELF202303

 

  • Recommended working volume:
    1 ml
  • Sterile:
    +
  • Colour:
    Clear
  • Description:
    BIOFLOAT™ 24-well plates, polystyrene (PS), 6×4 array
  • Dimensions:
    127.8×85.2×22.4 mm
  • Well profile:
    Round (F-bottom)
  • Working volume:
    1 ml
  • Pk:
    8 SET
  • Well volume:
    3,39 ml

 

 

The BIOFLOAT™ 24-well f-bottom plate provides a highly defined, fully inert, and cell-repelling surface.

  • Stability in long term cultivation of 3D cell models
  • Scratch resistant
  • Repellent to protein and hydrophobic compounds
  • Cell repellent
  • Optimised for organoids

Temperature range: – 20 to + 50 °C

 : The product does not use any raw materials of animal or biological origin and therefore does not have TSE/BSE. The polymer raw materials used for coating plates were positively evaluated for quality consistency using GPC, GC-MS and NMR spectroscopy. The sterile, non-pyrogenic/endotoxin-free, non-cytotoxic, DNase-/RNase-/DNA-free multi-well plates were coated using pipetting robots. Coated plates were sterilised by electron beam irradiation.
 : Bag of one plate per pack.
 : Research use only. Not intended for diagnostic or therapeutic use.