Order Entry
Austria
ContactUsLinkComponent
RPMI 1640 Medium Modified without L-Glutamine, without Amino acids, Glucose, Phenol Red (Powder)
RPMI 1640 Medium Modified without L-Glutamine, without Amino acids, Glucose, Phenol Red (Powder)
  USBIR9010-02-10L
 :  
RPMI 1640 Medium Modified without L-Glutamine, without Amino acids, Glucose, Phenol Red (Powder)
  USBIR9010-02-10L
 :  

 

  • Media Format:
    Powder
  • Pk:
    1
  • Description:
    RPMI 1640 medium modified without L-glutamine, without amino acids, glucose, phenol red (powder)
  • Size:
    10 L
  • Phenol red:
    No
  • L-Glutamine:
    No
  • Glucose level:
    Without
  • Media Base:
    RPMI 1640 - Roswell Park Memorial Institute Medium
  • Storage temperature:
    Store powdered media at RT. Stable for 12 months after receipt. Opened bottles should be capped tightly and kept in a dark, low humidity environment. Prepared media should be kept at 4 °C and used within a short period of time.
  • Shipping temperature:
    Powder, RT

 

 

RPMI-1640 was developed by Moore et. al. at Roswell Park Memorial Institute, hence the acronym RPMI.

  • Appearance: White to light yellow homogenous, free flowing powder
  • Solubility: Colourless, clear, complete
  • Endotoxin: ≤1 EU/ml

Directions per Liter: Dissolve 7,4 grams in 900 ml of ddH₂O stirring gently until completely solubilised. Do NOT heat. If required, add 2 g sodium bicarbonate with stirring. Adjust pH of the medium to 0,1 to 0,3 pH unit below the desired pH. Add additional water to bring the solution to 1 L. Filter-sterilise using a 0,22 µm membrane. Aliquot into sterile containers.