Order Entry
Austria
ContactUsLinkComponent
Proline Promass F 300 Coriolis Flow Meter
Proline Promass F 300 Coriolis Flow Meter
Catalog # ENDR8F3B25-34VW1
Supplier:  Endress+Hauser
Proline Promass F 300 Coriolis Flow Meter
Catalog # ENDR8F3B25-34VW1
Supplier:  Endress+Hauser

Specifications

  • Flow rate:
    ±0,10%
  • Description:
    Proline Promass F 300 Coriolis flowmeter
  • Pk:
    1

Specifications

About this item

Promass F has a long-standing reputation as a highly accurate sensor.

  • Highest process safety - immune to fluctuating and harsh environments
  • Fewer process measuring points - multivariable measurement (flow, density, temperature)
  • Space-saving installation - no in-/outlet run needs
  • Full access to process and diagnostic information - numerous, freely combinable I/Os and Ethernet
  • Reduced complexity and variety - freely configurable I/O functionality
  • Integrated verification - Heartbeat Technology

Immune to fluctuating and harsh environments, it is suited for the broadest range of applications. With its compact transmitter Promass F 300 offers high flexibility in terms of operation and system integration: access from one side, remote display and improved connectivity options. Heartbeat Technology enables measurement reliability and extension of recalibration cycles.

Measuring principle operates independently of physical fluid properties such as viscosity or density. Highest measurement performance for liquids and gases under varying, demanding process conditions.

Device properties
Mass flow: measurement error ±0,05% (PremiumCal)
Medium temperature: –196 to –350 °C (–320 to –662 °F)
Nominal diameter: DN 8 to 250 (³⁄₈ to 10")
Compact dual-compartment housing with up to 3 I/Os
Backlit display with touch control and WLAN access
Remote display available