Specifications
- Description:Cleaning agent, Neodisher LM 2
- Environmentally Preferable:
- Shelf life:3 yeras
- Ingredients:According to EC Regulation 648/2004 on detergents: <5% amphoteric surfactants; Anionic surfactants; 15 to 30% phosphates
- Pk:10 L
- pH value:10,6 - 11,3
Specifications
About this item
Neodisher LM 2 liquid, slightly alkaline cleaning product for the immersion and ultrasonic method or pipette washers.
- Hand washing of equipment and animal cages
- Washing pipettes in special washers
- The agent can also be used with hard water
- Neodisher LM 2 solutions must be completely rinsed off (we recommend demineralised water)
- Do not mix with other products
- NeodisherLM 2 meets the requirements for medical devices in accordance with Directive 93/42/EC
Manual washing of laboratory glassware and surgical instruments in immersion and ultrasonic baths in hospitals, dental and medical offices, biological and industrial laboratories.
Neodisher LM 2 contains low-foaming surfactants and other washing enhancers. Neodisher LM 2 solutions are easy to rinse out and do not leave any bothersome foam. Therefore, rinsing after use of the agent before further machine washing steps is not required.
Easily removes organic stains such as dried blood residues, proteins, animal cage residues and inorganic stains. Enhances the removal of dental cement.
Neodisher LM 2 is ideal for ultrasonic cleaning of surgical and dental instruments, especially micro instruments. If laboratory glassware is autoclaved before machine cleaning, it is recommended to use a 3% (30 ml/L) solution of Neodisher LM 2 for the autoclave. This allows heavy contamination to be easily removed during the machine cleaning process.
Commonly used materials such as glass, ceramics, stainless steel and plastics are not damaged by the agent's solutions. Light metals should be pre-tested.
Manual washing of surgical instruments and laboratory glassware: 5 to 20 ml/L in immersion and ultrasonic methods; 10 to 30 ml/L in pipette dishwashers.
Density (20 °C): 1,2 g/cm³
pH value (20 °C in demineralised water): 5 to 30 ml/L: 10,6 to 11,3
Viscosity (concentrate, 20 °C): <10 mPas
Ingredients according to EC Regulation 648/2004 on detergents: <5% amphoteric surfactants; Anionic surfactants; 15 to 30% phosphates
Storage:
Protect from frost
Shelf life three years from the date of production (the production date is on the packaging as the last four digits - month and the last two digits of the year; the first six digits indicate the batch number)