Order Entry
Austria
ContactUsLinkComponent
Double-End Lanyard with Shock Absorber
Double-End Lanyard with Shock Absorber
Catalog # PRTWFP25WHR
Supplier:  Portwest
Double-End Lanyard with Shock Absorber
Catalog # PRTWFP25WHR
Supplier:  Portwest

Specifications

  • Description:
    Double-end lanyard with shock absorber
  • Length:
    1,8 m
  • Pk:
    1

Specifications

About this item

The double-end lanyard has two 120 cm ropes with a tear-open energy absorber, two scaffold hooks, and one snap hook. 180 cm in total including scaffold hooks and snap hook.

  • 52 mm scaffolding hook opening
  • Shock absorbing
  • Maximum rated load: 100 kg
  • Retail box aids presentation for retail sales

Shelf life of 10 years from manufacturing date outlined on product label.

Certifications: EN 362:2004.