Label Printer EU, M510
Product Details & Documents
The perfect companion for your project workspace, the M510 delivers high-volume, high-quality labels day in and day out. Whether you're in a lab, field or facility, this printer works as hard as you do.
- Create large 38,10 mm labels with edge-to-edge printing and a wide range of text sizes
- Print up to 38,10 mm per second to get work done faster
- Use the M510 for more applications with 250+ hassle-free drop-in cartridges and 26+ high-performance materials
- Enter data with more accuracy as you work between an intuitive QWERTY keypad, a separate numeric keypad or a PC
- Backlit full-colour LCD graphics display for easier labelling in low-lit areas
- Durably designed to withstand 1,2 m drops
- Ships with the free Brady Workstation Basic Design suite that includes fundamental apps and features to create labels
- The rechargeable NiMH battery prints up to 1700 labels on a single charge
Applications include: Asset tracking, circuit board labelling, component and equipment labelling, data and telecommunications labelling, electrical labelling, facility identification, general identification, inventory and inspection labelling, laboratory labelling, lean and 5S labelling, safety identification, warehouse marking, wire and cable labelling, barcode labelling.
Cutter type: Single hand manual actuate, straight cut, with label retention.
: UKCA; FCC.
: Two-year warranty. This M510 printer ships in a cardboard box with a rechargeable NiMH battery pack, an AC adapter, B-595 vinyl label cartridge, a quick start guide, a USB cable, a Brady workstation basic design software suite and a USB flash drive with driver and user manual.
: Cardboard box.
Specifications
- Print width:36,58 mm (max.)
- Description:M510 label printer, EU plug
- Interfaces:Stand-alone and peripheral
- Cat. No.:BRDY177181
- Materials supported:Continuous and die-cut
- Print speed:1000/day (max.)
- Print method:Thermal transfer
- Label size:38,10 mm (max. width)
- Model:M510-EU
- Print resolution:300 dpi
- Power supply:AC adaptor; rechargeable battery
- Printer:Monocolour
- Connector type:USB
Accessories
Product Information
- Catalog #ForAvailabilityPrice
- Workstation lockout writer software appWorkstation lockout writer software appBRDY145445BBP®31, BBP®33, BBP®85, i3300Log in for availability1 * 1 ST - 833,00 €
Product Information
- Catalog #ForAvailabilityPrice
- Brady workstation automation software suiteBrady workstation automation software suiteBRDY149187BBP11, BBP12, BBP30, BBP33, BBP35, BBP37, BBP85, BMP41, BMP51, BMP53, BMP61, BMP71, GlobalMark 2 Multicolor, i3300, i5100, i7100, IP Series, J2000, J4000, J5000, M610, M611, M710, PR Plus, S3000, THT 76 mm Core Printers, Wraptor, Wraptor A6500Log in for availability1 * 1 ST - 833,00 €
Product Information
- Catalog #AvailabilityPrice
- Brady workstation CLP/GHS app via download
Product Information
- Catalog #ForAvailabilityPrice
- Brady workstation scan and print software suiteBrady workstation scan and print software suiteBRDY149445BBP11, BBP12, BBP31, BBP33, BBP35, BBP37, BBP81, BBP85, BMP41, BMP51, BMP53, BMP61, BMP71, GlobalMark 2 Colour and Cut, GlobalMark 2 Multicolour, i3300, i5100, i7100, i7500, IDXPERT, IP Series, J2000, J4000, J5000, LABXPERT, M410, M510, M610, M611, M710, PR Plus, S3100, THT 3" Core Printers, TLS 2200Log in for availability1 * 1 ST - 833,00 €



