Order Entry
Austria
ContactUsLinkComponent
Nucleosil 120 C6H5 HPLC Column
Nucleosil 120 C6H5 HPLC Column
Catalog # MAISN27.P0.S2504
Supplier:  DR MAISCH
Nucleosil 120 C6H5 HPLC Column
Catalog # MAISN27.P0.S2504
Supplier:  DR MAISCH

Specifications

  • Ø int.:
    4 mm
  • Particle Size:
    7 µm
  • Pore size:
    120 Å
  • Description:
    Prepacked Nucleosil 120 C6H5 (Phenyl) column
  • Length:
    250 mm
  • Surface area:
    200 m²/g
  • Carbon load:
    6,5%
  • Packing material:
    Nucleosil 120 C6H5 (Phenyl)
  • Pk:
    1

Specifications

About this item