Spezifikationen
- Capacity:140 kg
- Description:Serving trolley in ERGO design with deep-drawn shelves, on-board dimensions 800×500 mm
- W×D×H:1035×595×1270 mm
- Pk:1
- Shelves:3 shelves
- Weight:22,45 kg
Spezifikationen
Über diesen Artikel
Trolley in stable, self-supporting and hygienic construction made of high-quality stainless steel. Round tubular frame with firmly welded, deep-drawn borders with profile edges, sound-absorbing lining, hygienically folded and folded inwards, in an easy-to-clean design. Top shelf as standard with reinforcing beam, consisting of two longitudinal and one diagonal strut, which are fully welded together.
- With Ergo - Handle
- Payload: 140 kg
- Shelf clearance: 278 mm
- Stainless steel
Push bars integrated into the tubular frame on both sides ensure easy manoeuvrability. Optimised handling thanks to the ergonomic design of a handlebar up to a height of 1265 mm. Four deflector rollers made of polyethylene serve as collision protection, protecting both the car all around and the on-site walls from damage. Trolley mobile on four swivel castors, two with total brakes, Ø 125 mm, with pin mounting.
The Hupfer serving trolley SW 10×6/3 ERGO is delivered ready for operation in a welded version and offers an ergonomically optimised push rod whose overall height allows the user horizontal and vertical access and ensures comparatively fatigue-free handling. In addition, the model has the highest usable height between the shelves in comparison. The smoothly folded flange envelopes without cavities ensure good cleaning options and prevent the formation of dirt corners.