Order Entry
Austria
ContactUsLinkComponent
Sodium deoxycholate ≥99.0%, high purity
Irritant
Sodium deoxycholate ≥99.0%, high purity
Supplier:  VWR Chemicals
Certificates
undefined
Irritant
Sodium deoxycholate ≥99.0%, high purity
Supplier:  VWR Chemicals
Certificates

Specification Test Results

  • Arsenic:
    <= 0.001 %
  • Heavy Metals:
    <= 0.005 %
  • Loss on Drying:
    <= 5.0 %
  • Purity (Dry Basis):
    99.0%
  • Sodium Cholate:
    <= 2.0 %
  • Solubility (10%, water):
    Pass

Specification Test Results

Related Information

Frequently Bought Together