Order Entry
Austria
ContactUsLinkComponent
Sodium deoxycholate 99%, extra pure
Irritant
Sodium deoxycholate 99%, extra pure
Certificates
undefined
Irritant
Sodium deoxycholate 99%, extra pure
Certificates

Specification Test Results

  • Appearance:
    White to cream Crystalline powder
  • Infrared spectrum:
    Conforms
  • Loss on drying:
    ≤5 % (2 g, 105°C, 4 h)
  • TLC:
    ≤2 % Sodium cholate
  • pH:
    7.5 to 10 (5 % in water)
  • Specific optical rotation:
    +42° to +46° (20°C, 589 nm) (c=2, water)
  • Titration with HClO4:
    98.5 to 102.0 % (on dry substance)
  • Heavy metals (as Pb):
    ≤20 ppm

Specification Test Results

Related Information

Frequently Bought Together