Order Entry
Austria
ContactUsLinkComponent
Phenylpropiolic acid 97%
Phenylpropiolic acid 97%
Certificates
undefined
Phenylpropiolic acid 97%

Specification Test Results

  • Appearance:
    White to light beige Crystalline powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    136 to 139 °C
  • Titration with NaOH:
    ≥96.0 %
  • UV:
    at 240 nm A: ≤0.15
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤2 ppm
  • Acidity/alkalinity:
    ≤0.0003 meq/g

Specification Test Results

Related Information

Frequently Bought Together