Order Entry
Austria
Orders LinkContactUsLinkComponent
Stereo microscope, S-10P

Stereo microscope, S-10P

Stereo microscope, S-10P, Binocular
Catalog # 630-0144
Supplier:   MOTIC
Stereo microscope, S-10P
Catalog # 630-0144
Supplier:  MOTIC
Stereo microscope, S-10P
Stereo microscope, S-10P

Stereo microscope, S-10P, Binocular

Price
106,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

S-10P is a user friendly stereo microscope with dioptre adjustment on the left eye tube.

  • Compact stand with black and white stage plates and clips
  • Removable objectives, Greenough optical system
  • Focusing block with slip clutch and safety stop

Offers crisp and clean images.

Delivery information: Supplied with a dust cover.

Documents

Specifications
  • Model:
    S-10P
  • Description:
    Stereo microscope
  • Type:
    Binocular
  • Focusing system:
    Coarse with tension adjustment
  • Cat. No.:
    630-0144
  • Objectives:
  • W×D×H:
    170×115×115 mm
  • Illumination:
    None
  • Stage:
    Ø 47 mm
  • Eyepieces:
    WF 10×/20 mm
  • Weight:
    1,5 kg
  • Working distance:
    80 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.