Order Entry
Austria
ContactUsLinkComponent
Dispensing Can
Dispensing Can
Catalog # MSGA36488
Supplier:  asecos
undefined
Dispensing Can
Catalog # MSGA36488
Supplier:  asecos

Specifications

  • Capacity:
    5 L
  • Colour:
    White
  • Description:
    Dispensing can
  • Material:
    PE
  • Environmentally Preferable:
  • Pk:
    1

Specifications

About this item

The dispensing can allows for safe, clean and comfortable dispensing of liquids in the workplace.

  • Resistant, chemically stable and UV-stable containers
  • 18 labels in 9 signal colours and a multilingual safety label for content labelling according to GHS
  • With stable handles for ergnomic handling

Includes 2 screw-on type outlets in different sizes.

Width: 173 mm
Height: 416 mm