Masterflex® Microflex® Pump Head with Stepper Motor, Panel Mount
Product Details & Documents
Versatile panel-mount peristaltic pumps allow for simple integration into original equipment manufactured equipment where clean, low-shear, low flow, and high accuracy fluid dispensing is needed.
- Compact design for efficient use of space
- Microflex pump head accepts continuous lengths of tubing for clean flow paths
- Efficient tube loading; open head and release the occlusion bed in one motion
- Stepper motor allows for precision repeat and rapid dispensing applications
Masterflex panel mount pump systems feature the flexibility of peristaltic pump technology and are designed for simple integration into system control panels for fluid transfer applications.
The Microflex® pump head features four rollers and a wide occlusion angle that prevents fluid backflow.
Tube loading is quick and easy - open the head cover and release the occlusion bed in one motion—load tubing, close the cover, and you're ready to pump. Accepts a variety of Masterflex Microbore tubings sizes.
Stepper motor provides precise fluid delivery with a compact footprint.
Certifications: ROHS, REACH, ISO9001.
Ordering information: Order the microbore tubing size and formulation to suit your application (sold separately). Customizable options available, contact our technical support for more details.
Delivery information: Includes pump drive and pump head.
Dokumente
Technical Data Sheet- Masterflex® Microflex® Panel-Mount Pump with Stepper Motor
Technisches Datenblatt
Spezifikationen
- Maximum Flow Rate:300
- Power:24 VDC
- Description:Masterflex® Microflex® pump head with stepper motor
- Height:57 mm
- Length:63 mm
- Pump head:Microflex pump head
- Width:76 mm
- Max. RPM:1
- Min. flow rate per channel:0,013 ml/min
- Max. pressure:1 bar (14,5 psi)
- Open-head sensor:No
- No. of channels:1
- Remote I/O:Per stepper motor drive
- Max. flow rate per channel:50 ml/min
- Control type:Digital (stepper control signals)
- No. of rollers:3
- Cat. No.:MFLX77122-85
- Accuracy:±1%
- Duty cycle:Continuous
- Pump series:Ismatec®
- Model:MFLX77122-85
- Drive:1,8° stepper motor 0,9 A
- Tubing sizes accepted:Microbore 0,13 mm int to 3,17 mm int Ø, continuous
- Min. RPM:300
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



