Winlog.pro Evaluation Software for Ebro Dataloggers
Product Details & Documents
The easy-to-use software products are suitable for programming and read-out of Ebro® data loggers as well as for the evaluation of the measured values. For professional software.
- Contains all properties of Winlog.basic
- Enables real-time monitoring with radio wave data loggers
- Current version: 3.1
Supports: EBI 12, EBI 10, EBI 11, EBI 20, EBI 40, EBI 100, EBI 300, EBI 310, EBI 330. Integration of images and diagrams into reports possible. FDA 21 CFR Part 11 functionality also possible. Optional IQ-/OQ documentation also available. Formula editor for calculating the F₀ value, the absolute humidity, the PE value, etc.
Hardware requirements: Processor - pentium 1 GHz, main memory - 1 GB, free hard disk space - 1 GB, USB.
Software requirements: Windows 8 (32 bit or 64 bit), windows 10 (32 bit or 64 bit).
Delivery information: Includes calibration tool for the data logger.
Dokumente
Winlog.pro EBI 12
Videos
Specifications
- Description:Winlog.pro evaluation software for Ebro data loggers
Complementary Products
Product Information
- Catalog #AccuracyDescriptionRangeResolutionAvailabilityPrice
- EBRO1340-6658±0,1 (0…140 °C)
±20 mbarEBI 12-TP237, temperature and pressure data logger, calibration points 0 °C, +60 °C and +134 °C; 100 mbar and 3100 mbar (bei +25 °C); 3100 mbar (at +134 °C)T: 0…140 °C
P: 1…4000 mbar0,01 °C
1 mbarLog in for availability1 * 1 ST - 2 220,00 € - EBRO1340-6600±0,5 °C (–90…–40 °C); ±0,2 °C (–40…0 °C); ±0,1 °C (0…120 °C); ±0,05 °C (120…140 °C); ±0,1 °C (140…150 °C)EBI 12-T100, high temperature data logger, pharmaceutical, medical and food applications; calibration points: –20, 0, 60 and 134 °CT: –90…+150 °C0,01 °CLog in for availability1 * 1 ST - 1 830,00 €
- EBRO1340-6601-0100±0,3 °C (0…105 °C)
±0,5 °C (–90 …–40 °C)EBI 12-T101, data logger for washer and disinfecter; calibration points –20 °C, 0 °C and +60 °CT: –90…+105 °C0,01 °CLog in for availability1 * 1 ST - 1 500,00 €
Accessories
Product Information
- Catalog #AvailabilityPrice
- IQ/OQ Winlog.pro



