Order Entry
Austria
ContactUsLinkComponent
Baro, hygro and thermometer
Baro, hygro and thermometer
Catalog # 763-0412
Supplier:  MOLLER THERM
undefined
Baro, hygro and thermometer
Catalog # 763-0412
Supplier:  MOLLER THERM

Specifications

  • Ø:
    85 mm
  • Range:
    –10…+50 °C; 0 - 100 % RH; 720 - 795 mm Hg; 960 - 1060 hPa
  • Pk:
    1

Specifications

About this item

This baro, hygro and thermometer made from wood is designed for measurements of temperature, relative humidity and pressure.

  • Pressure range: from 720 to 795 mm Hg and from 960 to 1060 hPa
  • Temparature range: from –10 to +50 °C and humidity from 0 to 100%
  • W×D: 270×120 mm
  • Colour: Black