Order Entry
Austria
Orders LinkContactUsLinkComponent
Digital Microscope

Digital Microscope

130×30 mm, Digital, 8 Megapixel (3840×2160), 142,6 ~ 12,1 mm
Catalog # IDCPAM8917MZT
Digital Microscope
Catalog # IDCPAM8917MZT
Digital Microscope

130×30 mm, Digital, 8 Megapixel (3840×2160), 142,6 ~ 12,1 mm

Price
1 380,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Pushing the limits of handheld digital microscopy, the 8-megapixel AM8917MZT is a high-resolution digital microscope capable of revealing the minute details of the target. The microscope also delivers outstanding colour fidelity, enhancing the imaging experience with detailed and natural-looking results. Ready to perform a wide range of tasks, AM8917MZT offers a polarizer as well as DPQ, EDOF, EDR, AMR, and eFLC.

  • High optical resolution
  • Enhanced flexible LED control (eFLC)
  • Automatic magnification reading (AMR)
  • Robust metal housing
  • Extended depth of field (EDOF)
  • Extended dynamic range (EDR)
  • Adjustable polariser

2 years warranty.

Packaging: N3C-C (close cap) N3C-D (diffuser cap) N3C-D2 (opal diffuser cap) N3C-E (extended open cap) N3C-L (long cap) N3C-O (open cap) N3C-S (sidelight cap).

Specifications
  • Magnification:
    10× ~ 220×
  • Resolution:
    8 Megapixel (3840×2160)
  • Description:
    130×30 mm
  • Working distance:
    142,6 ~ 12,1 mm
  • Type:
    Digital
  • Cat. No.:
    IDCPAM8917MZT
  • Frame rate:
    10 fps at 8,0 MP, MJPEG 25 fps at 2,0 MP, MJPEG
  • Software:
    Windows 10/11
  • Weight:
    120 g
  • Sensor:
    CMOS
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.