Order Entry
Austria
Orders LinkContactUsLinkComponent
Digital Microscope

Digital Microscope

130×30 mm, Digital, 8 Megapixel (3840×2160), 142,6 ~ 11,5 mm
Catalog # IDCPAM8117MZT
Digital Microscope
Catalog # IDCPAM8117MZT
Digital Microscope

130×30 mm, Digital, 8 Megapixel (3840×2160), 142,6 ~ 11,5 mm

Price
1 080,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Taking image quality to the next level, the 8-megapixel, this digital microscope delivers high resolution and color fidelity for a natural-looking and detailed imaging experience.

  • High optical resolution
  • Enhanced flexible LED Control (eFLC)
  • Adjustable polariser
  • Robust metal housing
  • 10× ~ 220× magnification (Edge shading occurs below 25× when previewing in 16:9 windows.) french, spanish and more

Includes a polariser for reducing unwanted reflections as well as eFLC for maximising lighting adjustability.

2 years warranty.

Packaging: N3C-C (close cap) N3C-D (diffuser cap) N3CD2 (opal diffuser cap) N3C-E (extended open cap) N3C-L (Long Cap) N3C-O (open cap) N3CS (sidelight cap).

Specifications
  • Magnification:
    10× ~ 220×
  • Resolution:
    8 Megapixel (3840×2160)
  • Description:
    130×30 mm
  • Working distance:
    142,6 ~ 11,5 mm
  • Type:
    Digital
  • Cat. No.:
    IDCPAM8117MZT
  • Frame rate:
    10 fps at 8,0 MP, MJPEG 25 fps at 2,0 MP, MJPEG
  • Software:
    Windows 10/11
  • Weight:
    120 g
  • Sensor:
    CMOS