Digital Microscope
10.5×3.3 cm, Digital, 1,3 M pixels (1280×960), 465 nm excitation, 510 - 545 nm emission, Standard
IDCPAM4117MT-G2FBW
With 465 nm excitation light and a 510 - 545 nm emission bandpass filter range, AM4117MT-G2FBW is the ideal solution for the selective isolation and observation of samples with green fluorescence.
- Green fluorescence
- High sensitivity sensor
- Adjustable LED intensity
- Robust metallic housing
- Interchangeable caps
The interchangeable caps provide adaptability to numerous applications with alternative lighting or object interface. The interchangeable front caps are designed to be used with Dino-Lite Edge and EdgePLUS series models. The caps provide additional versatility to Dino-Lite digital microscope applications.
The included caps may vary per model.
Provides 2 years warranty.
: Microscope, carry pouch, software CD, calibration target, user manual.
- Magnification:10× ~ 220×
- Resolution:1,3 M pixels (1280×960)
- Wavelength:465 nm excitation, 510 - 545 nm emission
- Description:10.5×3.3 cm
- Working distance:Standard
- Type:Digital
- Cat. No.:IDCPAM4117MT-G2FBW
- Software:DinoCapture 2.0 (Windows), DinoXcope (MacOS)
- Weight:90 g
- Sensor:CMOS



