WeLoc® Gripper PA 150 Bag Closures
WELOS1915004
: WELOC
- Colour:Dark blue
- Description:WeLoc® Gripper, detectable
- Length:315 mm
- Sealing length:150 mm
- Pk:10
The WeLoc Gripper PA is the most powerful WeLoc closure. It is manufactured from DuPont's nylon, reinforced with glass fibre which further enhances its strength and durability.
- Material: Polyamide reinforced with glass fibre
- Temperature ranges: –20 to +120 ⁰C
- Sterilisation methods: Autoclave, EtO, Gamma
- Weight: 130 g
The gripper is designed to cope with the toughest environments and is therefore excellent for many industrial applications, where a stronger seal is often required.
: Pieces/carton: 70, Pieces/pallet: 2800 (Weight/carton: 9,6 kg, Weight/pallet: 409 kg).