Order Entry
Austria
ContactUsLinkComponent
GateKeeper® GPU 10M 8 and 12R Gas Purifiers
GateKeeper® GPU 10M 8 and 12R Gas Purifiers
Supplier:  ENTEGRIS
Certificates
GateKeeper® GPU 10M 8 and 12R Gas Purifiers
Supplier:  ENTEGRIS

Specifications

  • Catalog No:
  • ENTEGPUS10MFHX08R2
  • ENTEGPUS10MFWX12R0
  • ENTEGPUS10MFWX12R2
  • Model:
  • 10M
  • 10M
  • 10M
  • Material:
  • Stainless steel 316L
  • Stainless steel 316L
  • Stainless steel 316L
  • Outlet purity:
  • <100 pptV in H₂O, O₂, CO, CO₂
  • <100 pptV in H₂
  • <100 pptV in H₂
  • Outlet particle filtration:
  • 0,0015 µm
  • 0,0015 µm
  • 0,0015 µm
  • Media:
  • HX
  • WX
  • WX
  • Max. operating pressure:
  • 25,5 bar (Purifier only)
    17,23 (with options)
  • 25,5 bar (Purifier only)
    17,23 (with options)
  • 25,5 bar (Purifier only)
    17,23 (with options)
  • Leak rating:
  • 1×10⁻⁹ atm cc/sec
  • 1×10⁻⁹ atm cc/sec
  • 1×10⁻⁹ atm cc/sec
  • Max. operating temperature:
  • 0...65 °C
  • 0...65 °C
  • 0...65 °C
  • Max. flow rate:
  • 1000 slpm
  • 1000 slpm
  • 1000 slpm
  • Fitting size:
  • ¹/₂"
  • ³/₄"
  • ³/₄"
  • Inlet/outlet:
  • Male/male
  • Male/male
  • Male/male
  • Filter:
  • 0,0015 µm
  • 0,0015 µm
  • 0,0015 µm
  • Ø×L:
  • 152,4×737 mm
  • 152,4×749 mm
  • 152,4×749 mm
  • Weight:
  • 20 kg
  • 21,8 kg
  • 21,8 kg

Specifications

Frequently Bought Together