Order Entry
Austria
ContactUsLinkComponent
Cole-Parmer®, CBH-400 Recirculator
Cole-Parmer®, CBH-400 Recirculator
Catalog # STUA13042-03
Supplier:  Cole Parmer
Cole-Parmer®, CBH-400 Recirculator
Catalog # STUA13042-03
Supplier:  Cole Parmer

Specifications

  • Temperature Range:
    −10...+80 °C
  • Max. pressure:
    300 m/bar
  • Capacity:
    2,8 L
  • Description:
    CBH-400 recirculator, 17 L/min, 250 W cooling capacity
  • Electrical:
    230 V, 50 Hz
  • W×D×H:
    228,6×419,1×635 mm
  • Heating power:
    2000 W
  • Pump:
    Force pump
  • Pk:
    1

Specifications

About this item

CBH-400 recirculator offers full-range cooling for quick ramp up and cool-down - saves valuable time.

  • Robust cooling and heating from −10 to 80 °C
  • Compact design maximises bench space and provides quick temperature changes
  • Internal tank design minimizes fluid evaporation
  • 17 LPM recirculator
  • 250 Watt cooling capacity
  • 230 VAC operation
  • 3 year warranty

True thermostatic control laboratory chiller. Removes or adds temperature as required by your application. This closed laboratory chiller is ideal for low load applications such as cooling smaller analytical instrumentation, jacketed reactors, and rotary evaporators.

This system can also be used as an economical replacement to tap water cooling in small laboratory applications. Rapid cool-down and heat-up times enable you to maintain temperature to ±0,1 °C.

Powerful force/suction pump provides flow rates up to 21 L/min at pressures up to 11,7 psi (805 mbar). All models have USB ports for applications that require serial communications.