Order Entry
Austria
ContactUsLinkComponent
Digital Robust, Fast-Action Air Probe with Pt100 Temperature Sensor
Digital Robust, Fast-Action Air Probe with Pt100 Temperature Sensor
Catalog # TEST0618.0072
Supplier:  Testo
Digital Robust, Fast-Action Air Probe with Pt100 Temperature Sensor
Catalog # TEST0618.0072
Supplier:  Testo

Specifications

  • Range:
    −100...+400 °C
  • Resolution:
    0,01 °C
  • Description:
    Robust, fast-action air probe, black/orange, 1,4 m cable
  • Material:
    Plastic
  • Pk:
    1
  • Ø×L:
    4×200 mm

Specifications

About this item

Ideal for measurements in laboratories, in industry and also in food quality control. The air probe with Pt100 temperature sensor, which features long-term stability.

  • Fast, high-precision measurement of the air temperature
  • Calibrating stationary sensors
  • Monitoring production processes/production facilities
  • Reference measurements in the calibration laboratory

Particularly useful: Store individual readings directly in the measuring instrument itself (please order separately) by pressing the button on the probe. The measurement assistant in the measuring instrument makes for intuitive operation and error-free measurement. Reading trends are reliably recorded thanks to the convenient input of measurement time and measuring cycle.

With the digital temperature probe you benefit from exceptionally accurate measurement results, because the measuring instrument makes measurement uncertainty a thing of the past. You only need to send the probe in for calibration - so the measuring instrument remains in continuous use. Thanks to the adjustment function in the measuring instrument, the calibration results can be stored at up to six measuring points. This ensures a zero-error display.

Short response time, high-precision temperature measurement: Use the robust, digital air probe (together with the compatible measuring instrument) to carry out quick, accurate measurements of the air temperature. The exposed sensor makes it possible to carry out temperature measurements with a short response time.