Nitric acid/Rubidium concentrate 100 mM HNO₃ in H₂O, 1000 μg/L Rb in H₂O (from RbNO₃ salt)
: Merck
- Solubility:20 °C
Frequently Bought Together
Sodium chloride ≥99%, GPR RECTAPUR®
: VWR Chemicals
Acetone ≥99%, TECHNICAL
: VWR Chemicals
Acetone ≥99.5%, GPR RECTAPUR®
: VWR Chemicals
VWR®, Centrifuge Tubes, Metal-Free, with Screw Cap
: VWR Collection
Water, HiPerSolv CHROMANORM® for HPLC
: VWR Chemicals
Glycerine (glycerol) USP, Ph. Eur., BP
: VWR Chemicals
Sodium chloride regeneration salt, TECHNICAL for water softening
: VWR Chemicals