Order Entry
Austria
ContactUsLinkComponent
 
VWR® Low Actinic Erlenmeyer Flask
Catalog # VWRU29148-229
Supplier:  VWR Collection
   Low Manufacturing Impact
undefined
VWR® Low Actinic Erlenmeyer Flask
Catalog # VWRU29148-229
Supplier:  VWR Collection
   Low Manufacturing Impact

Specifications

  • Ext.Ø:
    82 mm
  • Capacity:
    250 ml
  • Height:
    140 mm
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    I-RECs, ISO 14001 - Monterrey
  • Pk:
    1

Specifications

About this item

PYREX® low actinic glass.

  • Very good chemical resistance
  • High mechanical strength
  • Stopper no: 27

These narrow mouth have standard taper stoppers for secure sealing. These low actinic stained glass provides protection for materials sensitive to light. For convenience, these flasks are graduated to show approximate capacity.