Order Entry
Austria
ContactUsLinkComponent
Flow Sensor, for Explosive Areas, STS 101 KH
Flow Sensor, for Explosive Areas, STS 101 KH
Catalog # EGEEP11409
Flow Sensor, for Explosive Areas, STS 101 KH
Catalog # EGEEP11409

Specifications

  • Maximum Flow Rate:
    100 cm/s (water); 200 cm/s (oil)
  • Min. flow rate:
    1 cm/s (water); 3 cm/s (oil)
  • Range:
    1 - 100 cm/s (water); 3 - 200 cm/s (oil)
  • Temperature range:
    10...120 °C (T3)
    10...90 °C (T4)
    10...55 °C (T5)
    10...40 °C (T6)
  • Description:
    Flow sensor, STS 101 KH
  • Connector type:
    2 m FEP-cable 4×0,25 mm²
  • Pk:
    1
  • Housing material:
    Stainless steel
  • Fluid type:
    Water, oil
  • Process connection:
    G 1/4

Specifications

About this item

Sensors for explosive areas without amplifier for liquid media.

  • G1/4 screw-in sensor for flow monitoring in liquid media
  • Medium temperature up to 120 °C
  • Corrosion-proof stainless steel housing AISI 316 Ti
  • Output with separate amplifier
  • Immersion depth 25 mm
  • Protection class IP 67

Installation in T-piece or welding sleeve. ATEX approval for operation in Zone 0 and Zone 20 and for operation in Ex separation wall Zone 0/1. Needs ATEX certified amplifier with analogue or switching output. Observe special conditions for safe use.

Associated amplifiers: SZAb 400 EX-GR, SZAb 400 EX-WR115, SZAb 400 EX-WR230, SZAb 400 EX-GA.

Delivery: Supplied with 2× gasket G1/4 AFM 34 and 2 m fixed cable FEP.