Order Entry
Austria
ContactUsLinkComponent
549 Safety Stance™ Anti-fatigue Mats, Heavy Duty
549 Safety Stance™ Anti-fatigue Mats, Heavy Duty
Catalog # JUSU549S3124OB
549 Safety Stance™ Anti-fatigue Mats, Heavy Duty
Catalog # JUSU549S3124OB

Specifications

  • Colour:
    Orange/black
  • L×W:
    970×3150 mm
  • Thickness:
    22 mm
  • Pk:
    1

Specifications

About this item

High quality anti-fatigue matting for use in areas where there can be frequent oil spilling.

  • Made of 100% nitrile rubber compound
  • Designed to withstand industrial oils and harsh chemicals
  • Suited for multi-shift operations
  • Aggressive slip-resistant surface
  • Recommended use: Heavy duty wet/dry industrial environments

Drainage holes and raised studs provide aeration and allow fluids and debris to fall through, leaving a dry and tidy top surface. Ergonomic benefit derived from 22 mm thick resilient worker platform. Highly visible nitrile rubber orange coloured borders included on three sides for added safety.

Cleaning with detergent and waterjet is recommended for extended service life. Standard size mats are loose lay and require no installation. Non-shifting. Free of silicone therefore safe for vehicle painting facilities.

Used for placement in manufacturing plants, production lines, assembly lines, CNC machines, metal working for individual workstations and custom work platforms.

Resistant to most chemicals, free of DOP, free of DMF, free of ozone depleting substances, free of silicone and free of heavy metals. Resistant to industrial oils and harsh chemicals.