Order Entry
Austria
ContactUsLinkComponent
2-Propanol ≥99.9%, HiPerSolv CHROMANORM®, gradient grade for HPLC
Flammable
Irritant
2-Propanol ≥99.9%, HiPerSolv CHROMANORM®, gradient grade for HPLC
Supplier:  VWR Chemicals
   Sustainable Options Available
Certificates
undefined
Flammable
Irritant
2-Propanol ≥99.9%, HiPerSolv CHROMANORM®, gradient grade for HPLC
Supplier:  VWR Chemicals
   Sustainable Options Available
Certificates

Specifications

  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    Chem21 Solvent Selection Guide recommended after discussion

Specifications

Specification Test Results

  • Purity (GC):
    min. 99.9%
  • Evaporation residue:
    max. 2.0 mg/l
  • Water:
    max. 0.05%
  • Acidity:
    max. 0.0002 meq/g
  • Alkalinity:
    max. 0.0002 meq/g
  • Gradient grade (235 nm):
    max. 1.0 mAU
  • Gradient grade (254 nm):
    max. 1.0 mAU
  • Transmittance (220 nm) (checking after purging with N2):
    min. 80%
  • Transmittance (230 nm) (checking after purging with N2):
    min. 90%
  • Transmittance (250 nm) (checking after purging with N2):
    min. 99%
  • Filtered by 0.2 µm filter:
    Yes

Specification Test Results

Related Information

Frequently Bought Together