Order Entry
Austria
ContactUsLinkComponent
 
Syringe Feed Tubing, SOCOREX® DOSYS™
  WHEA851419
undefined
Syringe Feed Tubing, SOCOREX® DOSYS™
  WHEA851419

 

  • Tubing int.Ø:
    3 mm
  • Description:
    Silicone tubing for 0,3 - 10 ml syringes, cut
  • Length:
    914 mm
  • Seq:
    02
  • Pk:
    1

 

 

Tubing for 0,3 to 10 ml syringes, made of long lasting medical quality silicone.

  • Cut
  • Autoclavable at 121 °C