Order Entry
Austria
ContactUsLinkComponent
Spectroquant® Prove Plus VIS and UV/VIS Spectrophotometers
Spectroquant® Prove Plus VIS and UV/VIS Spectrophotometers
Supplier:  Merck
Certificates
undefined
Spectroquant® Prove Plus VIS and UV/VIS Spectrophotometers
Supplier:  Merck

Specifications

  • Catalog No:
  • 1.73026.0001
  • 1.73027.0001
  • 1.73028.0001
  • Model:
  • Prove 100 plus
  • Prove 300 plus
  • Prove 600 plus
  • Measuring modes:
  • Concentration, absorbance, transmission, multi wavelengths, spectra and kinetics in absorbance and
    transmission mode
  • Concentration, absorbance, transmission, multi wavelengths, spectra and kinetics in absorbance and
    transmission mode
  • Concentration, absorbance, transmission, multi wavelengths, spectra and kinetics in absorbance and
    transmission mode
  • Display:
  • p-cap glass touch screen
  • p-cap glass touch screen
  • p-cap glass touch screen
  • Absorbance accuracy:
  • at 340 - 900 nm
    1 absorbance: ±0,005 absorbance
    2 absorbance: ±0,005 absorbance
    2,5 absorbance: ±0,010 absorbance
  • at 300 - 900 nm
    1 absorbance: ±0,005 absorbance
    2 absorbance: ±0,005 absorbance
    2,5 absorbance: ±0,008 absorbance
  • at 230 - 900 nm
    1 absorbance: ±0,004 absorbance
    2 absorbance: ±0,004 absorbance
    2,5 absorbance: ±0,006 absorbance
  • Photometric range:
  • ±3,0 Abs
  • ±3,0 Abs
  • ±3,3 Abs
  • Wavelength accuracy:
  • ±1 nm
  • ±1 nm
  • ±1 nm
  • Wavelength range:
  • 320 - 1100 nm
  • 190 - 1100 nm
  • 190 - 1100 nm
  • Wavelength reproducibility:
  • ±0,2 nm
  • ±0,2 nm
  • ±0,1 nm
  • Wavelength resolution:
  • 1 nm (scan 0,1 nm)
  • 1 nm (scan 0,1 nm)
  • 1 nm (scan 0,1 nm)
  • Cells:
  • 16 mm round cells, 10, 20 and 50 mm rectangular cells with automatic recognition
  • 16 mm round cells, 10, 20 and 50 mm rectangular cells with automatic recognition
  • 16 mm round cells, 10, 20, 50 and 100 mm rectangular cells with automatic recognition
  • Communication interface:
  • USB: 2 × USB-A (for printer, USB memory devices, keyboard or bar code reader),
    1 × USB-mini-B; Ethernet: LAN connection
  • USB: 2 × USB-A (for printer, USB memory devices, keyboard or bar code reader),
    1 × USB-mini-B; Ethernet: LAN connection
  • USB: 2 × USB-A (for printer, USB memory devices, keyboard or bar code reader),
    1 × USB-mini-B; Ethernet: LAN connection
  • Detector:
  • Silicon photo diode
  • Electrical:
  • 100 - 230 V, 50 - 60 Hz
  • 100 - 230 V, 50 - 60 Hz
  • 100 - 230 V, 50 - 60 Hz
  • Lamp source, lifetime:
  • Tungsten halogen lamp
  • Xenon flash lamp
  • Xenon flash lamp
  • Languages:
  • 28
  • 28
  • 28
  • Max. humidity:
  • Operation: 20 - 80% rH, storage in ambient relative humidity conditions of 20 - 95%, non-condensing
  • Operation: 20 - 80% rH, storage in ambient relative humidity conditions of 20 - 95%, non-condensing
  • Operation: 20 - 80% rH, storage in ambient relative humidity conditions of 20 - 95%, non-condensing
  • Operating temperature:
  • 10...35 °C
  • 10...35 °C
  • 10...35 °C
  • Protection class:
  • IP 31 for optics and electronics
  • IP 31 for optics and electronics
  • IP 31 for optics and electronics
  • Scan:
  • Limits freely selectable within the wavelength range; Increment: 0,1/1/5 nm
  • Limits freely selectable within the wavelength range; Increment: 0,1/1/5 nm
  • Limits freely selectable within the wavelength range; Increment: 0,1/1/5 nm
  • Scan speed:
  • up to 170 nm/min (depending on the increment)
  • up to 750 nm/min (depending on the increment)
  • up to 750 nm/min (depending on the increment)
  • Spectral bandwidth:
  • 4 nm
  • 4 nm
  • 1,8 nm
  • Stray light:
  • ≤0,1% transmission at 340 nm
  • ≤0,1% transmission at 340 nm; ≤1% transmission at 198 nm
  • ≤0,1% transmission at 340 nm; ≤1% transmission at 198 nm
  • W×D×H:
  • 418×278×169 mm
  • 418×278×169 mm
  • 418×278×169 mm
  • Weight:
  • ~6,8 kg
  • ~6,8 kg
  • ~6,8 kg
  • Storage temperature:
  • −20...+60 °C for 24 hours
  • −20...+60 °C for 24 hours
  • −20...+60 °C for 24 hours

Specifications

Frequently Bought Together