Order Entry
Austria
ContactUsLinkComponent
ProConnex® Standard Flow Path for MiniKros Sampler
ProConnex® Standard Flow Path for MiniKros Sampler
Catalog # SPECSTUBEGN15391S
ProConnex® Standard Flow Path for MiniKros Sampler
Catalog # SPECSTUBEGN15391S

Specifications

  • Description:
    Hollow fiber, MiniKros sampler, 1 L
  • Type:
    Flatbottom
  • Pk:
    1

Specifications

About this item

ProConnex® standard flow path for MiniKros sampler, 1 L.

System: KR2i; pressor sensors: luer; delivery condition: sterile; compatible with: MiniKros sampler (S).

HUV recirculation: 19,9 ml; HUV reservoir: 19,3 ml; HUV total tubeset: 152,1 ml.