Order Entry
Austria
ContactUsLinkComponent
Biowave 3+ Colour Touch Spectrophotometer
Biowave 3+ Colour Touch Spectrophotometer
Catalog # SCLI80-3007-57
Supplier:  BIOCHROM
Biowave 3+ Colour Touch Spectrophotometer
Catalog # SCLI80-3007-57
Supplier:  BIOCHROM

Specifications

  • Detector:
    Twin CMOS array
  • Light source:
    Xenon flash lamp
  • Description:
    Life sciences spectrophotometer
  • W×D×H:
    260×390×100 mm
  • Wavelength range:
    190 - 1100 nm
  • Wavelength accuracy:
    ±2 nm
  • Display:
    Graphical LCD
  • Spectral bandwidth:
    3 nm
  • Stray light:
    <0,5 %T 340 nm
  • Weight:
    3 kg
  • Pk:
    1

Specifications

About this item

The Biowave 3+ colour touch offers all the benefits and capabilities of a research grade life science spectrophotometer with the robust design, ease of use and reasonable cost that also makes it perfect for students.

  • Pre-loaded life science methods:
  • Nucleic Acid quantification
  • Protein applications (Bradford, Lowry, Biuret, BSA)
  • Nucleic Acid and Protein fluorescent dyes
  • OD 600 Microbial growth
  • Tm calculation

Fast and easy to use wavelength scanning, kinetics, single or multiple wavelength reading, standard curve and absorbance ratio capability.