Order Entry
Austria
ContactUsLinkComponent
Two Position Valve, 6 Port
Two Position Valve, 6 Port
Catalog # KNAUAVD26AE
Supplier:  KNAUER
Two Position Valve, 6 Port
Catalog # KNAUAVD26AE
Supplier:  KNAUER

Specifications

  • Description:
    2-position valve with 6 port, 1/16"
  • Material:
    Stainless steel
  • Pk:
    1

Specifications

About this item

2-position valve with 6 port, 1/16".

  • Function: Injection, Column selection
  • Bore size: 0,75 mm
  • Max. pressure: 500 bar
  • Stator material: DLC (Diamond-like carbon)
  • Rotor material: PEEK

Operated electrical by VU 4.1.

Valve diameter: 42 mm
Weight: 2 kg

Temperature range: 440 °C; 39,2 to 104 °F; below 90 % humidity (non condensing).