Variocar Basic Trolley with 4 Drawers
Basic trolley with 4 drawers, 600×450×730 mm, White/silver
NEOL2-7023
: NEOLAB
Mobile side table with worktop, drawers and storage compartment at the bottom.
- Chrome-plated square tubular steel frame
- Tops and drawers with high-quality, five-layer coating on both sides
- 4 smooth-running castors with 75 mm Ø
- Total load up to approx. 50 kg
- Material: Wood/melamine
Drawers with smooth running telescopic ball bearing slides with locking mechanism.
The trolley is delivered disassembled, but can be easily assembled.
Frame material: Steel/chrome plated
Rollers material: Polycarbonate
Trolley: Transport/support/storage table trolley
Transport temperature: Room temperature
- Colour:White/silver
- Description:Basic trolley with 4 drawers
- W×D×H:600×450×730 mm



