COURIER™ 1000 Compact Portable Shipping Scales
Supplier: OHAUS
Certificates
About this item
Courier 1000 Series Shipping Scales, a versatile line of lightweight, durable weighing equipment able to handle everything from general shipping applications for businesses to light weighing jobs for veterinary offices.
- Display: 4-digit, 7-segment LCD, 20 mm-high digits
- Operation: AC adapter (included) or 3 C (LR14) batteries (not included)
- Construction: ABS housing and platform, stainless steel platform (accessory sold separately), transportation handles
- 150% overload protection
Its ultra-compact ABS plastic design combines light weight and durability. Courier scales are exceptionally easy to transport thanks to their integrated handles.
Large 20 mm-high display works with dynamic weighing mode to store data and ensure it is easily accessible when weighing packages. It is also ideal for weighing small animals in veterinary use.
Battery powered (batteries not included) for use in the office or shop. AC adapter power included.
Applications: Weighing (5 units), dynamic weighing
Specifications
- Catalog No:
- OHAU30820354
- OHAU30820353
- OHAU30822685
- OHAU30820352
- Operating temperature range:
- 5...40 °C
- 5...40 °C
- 5...40 °C
- 5...40 °C
- Voltage:
- 100 - 240 VAC
- 100 - 240 VAC
- 100 - 240 VAC
- 100 - 240 VAC
Specifications
Frequently Bought Together