Order Entry
Austria
ContactUsLinkComponent
 
BIOFLOAT™ 384-Well Cell Culture Spheroid Plate (U-bottom)
  738-0261
undefined
BIOFLOAT™ 384-Well Cell Culture Spheroid Plate (U-bottom)
  738-0261

 

  • Colour:
    Clear
  • Description:
    BIOFLOAT™ 384-well plates (U-bottom), polystyrene, 16×24 array
  • Dimensions:
    127,67×85,48×14,4 mm
  • Pk:
    8 SET
  • Well volume:
    90 µl

 

 

The BIOFLOAT™ 384-well plate outperforms existing products by its anti-adhesive properties.

  • Rapid: Spheroids are formed very fast
  • Round: The spheroids are highly uniform and allow for perfect data consistency
  • Reliable: The reliable quality of the BIOFLOAT™ surface makes it a premium product for spheroid and organoid culture

The BIOFLOAT™ 384-well plate provides a highly defined, fully inert, and cell-repelling surface.

Temperature range: – 20 to + 50 °C

 : The product does not use any rawmaterials of animal or biological origin and therefore does not have TSE/BSE.

The polymer raw materials used for coating plates were positively evaluated for quality consistency using GPC, GC-MS and NMR spectroscopy.

The sterile, non-pyrogenic/endotoxin-free, non-cytotoxic, DNase-/RNase-/DNA-free multi-well plates were coated using pipetting robots. Coated plates were sterilised by electron beam irradiation.
 : Bag of 4 plates per pack.
 : Research use only. Not intended for diagnostic or therapeutic use.