Order Entry
Austria
ContactUsLinkComponent
BIOFLOAT™ 6-well Cell Culture Spheroid Plate (F-bottom)
BIOFLOAT™ 6-well Cell Culture Spheroid Plate (F-bottom)
Catalog # 738-0260
Supplier:  FACELLITATE
undefined
BIOFLOAT™ 6-well Cell Culture Spheroid Plate (F-bottom)
Catalog # 738-0260
Supplier:  FACELLITATE

Specifications

  • Colour:
    Clear
  • Description:
    BIOFLOAT™ 6-well plates, round (F-bottom), polystyrene, 3×2 array
  • Dimensions:
    127.8×85.2×22.4 mm
  • Pk:
    8 SET
  • Well volume:
    5.75 ml

Specifications

About this item

Ready-to-use for suspension and 3D cell culture. The BIOFLOAT™ 6-well plate provides a highly defined, fully inert, and cell-repelling surface.

  • Stability in long term cultivation of 3D cell models
  • Scratch resistant
  • Repellent to protein and hydrophobic compounds
  • Cell repellent
  • Optimized for organoids

The BIOFLOAT™ 6-well f-bottom plate provides a highly defined, fully inert, and cell-repelling surface.

Temperature range: – 20 to + 50 °C

Certifications: The product does not use any raw materials of animal or biological origin and therefore does not have TSE/BSE.

The polymer raw materials used for coating plates were positively evaluated for quality consistency using GPC, GC-MS and NMR spectroscopy.

The sterile, non-pyrogenic/endotoxin-free, non-cytotoxic, DNase-/RNase-/DNA-free multi-well plates were coated using pipetting robots. Coated plates were sterilised by electron beam irradiation.
Packaging: Bag of 1 plate per pack.
Caution: Research use only. Not intended for diagnostic or therapeutic use.