Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Vortex mixer, Tornado™ Vortexer

Tornado™ Vortexer
  444-0683
 :   EDVOTEK
Vortex mixer, Tornado™ Vortexer
  444-0683
 :  EDVOTEK
Vortex mixer, Tornado™ Vortexer
Vortex mixer, Tornado™ Vortexer

Tornado™ Vortexer

 
373,00 €
   
1 * 1 ST
 

Compact vortex mixer that will accommodate single tubes or a whole handful at once. Two modes, 'touch' or continuous operation, make this ideal for any experiments that require vigorous mixing.

  • Powerful motor for efficient mixing
  • Two modes of operation
  • Speed range: 200 to 3200 min⁻¹

Unit W×D×H: 140×160×130 mm

 
  • Description:
    Tornado™ Vortexer
  • Cat. No.:
    444-0683
  • Speed range:
    200 - 3200 min⁻¹ (± 25)
  • Model:
    Tornado™ Vortexer
  • W×D×H:
    12,7×16,0×17,0 mm
  • Weight:
    3,82 kg