Floorstanding cryostat, MEV
Catalog # 631-0561
Supplier: Slee
Specifications
- Cutting stroke:57 mm
- Cutting thickness:0,5 − 100 μm
- Max. specimen size:28 mm
- Description:Floorstanding cryostat
- Environmentally Preferable:
- Electrical:230 V/50 Hz
- W×D×H:600×680×1130 mm
- Weight:110 kg
- Increments:0,5 µm
- Pk:1
Specifications
About this item
The MEV floorstanding cryostat features convenient operation and a modern rotary microtome with motorised μm advance/return. The space-saving design includes a large stainless steel chamber, an effective freeze bar with 24 positions and a chamber temperature to –35 °C. The viewing window is made of frost-free dual insulation glass.
- Large anti-roll plate
- Intuitive electronic control panel
- Automatic defrost
- Peltier shock-freezing positions
- UV-C disinfection
Section thickness range: Standard range 0,5 - 100 μm in 0,5 µm increments
Cutting stroke: 57 mm
Max specimen size: 28 mm
Delivery: Supplied with operation manual, 10 object holders, (5× Ø 22 mm ; 5× Ø 35 mm) brush, anti-roll plate, bottle cryostat low temperature oil, 4× 125 ml CryoGlue embedding medium, box of disposable blades (50) or steel knife (16 cm C-profile), set of Allen keys.