Scalpel Blades, No.11
Catalog # MARO11.50
Supplier: MARTOR ARGENTAX
Specifications
- Type:No. 11
- Description:Scalpel blade, width 5,9 mm
- Length:41,5 mm
- Environmentally Preferable:
- Pk:10
Specifications
About this item
High-quality blade made of steel. It is very sharp and has one usable cutting edge.
- Two-sided ground-edge
- Aingle bevel edge-ground blade facets
- 1-cutting edge blade
Material thickness: 0,40 mm
Blade weight: 0,4 g
The blade can be used in the knives: Grafix Scalpel small, Trimmex Cuttograf.
Packaging: Packaging unit (PU) 10/magazine (size 66×25×18 mm, weight 16,6 g). Outer pack quantity of 10 magazines (size 188×69×28 mm, weight 190 g).