Specifications
- Storage capacity:576 (50,8 mm) boxes
- W×D×H ext.:1030×882×1993 mm
- Noise level:52 dB (A)
- Capacity:729 L
- Description:VIP ECO SMART Ultra-low temperature freezer
- Compressor:High stage side; hermetic type, output: 750 W
Low stage side; hermetic type, output: 750 W - Refrigerant:HC
- Access ports:3 (back ×1, bottom ×2)
- Display:LCD digital display
- Material:Steel
- Shelves/drawers:3 shelves
- Weight:276 kg
- Insulation:Rigid polyurethane foamed-in place with vacuum insulation panel
- Pk:1
- W×D×H int.:870×600×1400 mm
- Temperature:–86...–40 °C
Specifications
About this item
The MDF-DU703VH-PE VIP ECO SMART –86 °C to –40 °C upright freezer, along with conventional password protection, now offers face recognition, and NFC authentication, coupled with an electric lock for enhanced access control. Energy-saving is also further improved by using natural refrigerants combined with inverter compressors. The VIP ECO SMART uses 30% less energy compared with existing models.
- Controlled freezer access
- Natural refrigerants
- Smart performance
Security control and monitoring: An eye level, door mounted, 25,65 mm high resolution LCD touchscreen allows full user control. A USB port makes transferring logged data to a PC convenient. All performance attributes are displayed and an internal temperature log can be expressed in graphic form over time.
Performance and reliability: Naturally ocurring hydrocarbon (HC) refrigerants have minimal effect on the environment. Combined with inverter technology, these refrigerants also provide more efficiency without compromising cooling performance, ambient tolerance, and recovery speeds following door openings.
Cryo glove: Combining the Cryo glove 400 with our ULT freezer is an essential practice that prioritises safety, sample integrity, precision, and adherence to industry standards. It's a small investment that yields significant benefits for both you and your research or laboratory work.